Shop KOYO
See all product information
Create Account
Needle Roller Brg, 1616, 1in Bore, Open
Mfr # B-1616-OH
Zoro # G101800032
product price:Â
$
12.59
/ea
Key Features
Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-1616-OH
- Zoro #
- G101800032
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia. (In.)
- 1 in
- Bore Dia. (mm)
- 25.4 mm
- Outside Dia. (In.)
- 1.25 in
- Outside Dia. (mm)
- 31.75 mm
- Width (In.)
- 1 in
- Width (mm)
- 25.4 mm
- Outside Diameter
- 1 1/4 in
- Bore Diameter
- 1 in
- Overall Width
- 1 in
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design B, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.