Shop KOYO

Needle Roller Brg, 1816, 1 1/8in Bore, Open

  • Mfr # B-1816

  • Zoro # G601800082


product price: 
$
11.95
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
28.575 mm
Outside Dia. (In.)
1.3125 in
Outside Dia. (mm)
34.925 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-1816
Zoro #
G601800082
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
28.575 mm
Outside Dia. (In.)
1.3125 in
Outside Dia. (mm)
34.925 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Outside Diameter
1 3/8 in
Bore Diameter
1 1/8 in
Overall Width
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
8,120 lb
Dynamic Load Capacity (N)
36,100 N
Static Load Capacity (N)
83,400 N
Static Load Capacity (Lb.)
18,750 lb
Number of Rows
One
Ring Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
248 Degrees F
Dynamic Radial Load Capacity
8,120 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Speed
3,800 RPM
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubrication Openings
Not Applicale
Ring Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-1416
Full Complement
Yes
Bearing Design
B
Roller Material Grade
SUJ 2
Static Radial Load Capacity
18,750 lbf
System of Measurement
Inch
Bearing Industry Number
1816
Closure
Open
Minimum Temperature
-22 Degrees F
Roller Material
Alloy Steel
Industry Number
1816

Description

Needle Roller Bearing, Bearing Industry Number 1816, Bearing Design B, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,800 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 1 in, Ring Material Alloy Steel

Ratings & reviews