Shop KOYO

Needle Roller Brg, 2016, 1 1/4in Bore, Open

  • Mfr # B-2016

  • Zoro # G101800018


product price: 
$
12.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2016
Zoro #
G101800018
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Outside Diameter
1 1/2 in
Bore Diameter
1 1/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
92,700 N
Static Load Capacity (Lb.)
20,840 lb
Dynamic Load Capacity (N)
38,200 N
Dynamic Load Capacity (Lb.)
8,590 lb
Number of Rows
One
Ring Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Temperature
248 Degrees F
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Design
B
Maximum Speed
3,500 RPM
Dynamic Radial Load Capacity
8,590 lbf
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-1616
Lubrication Openings
Not Applicale
Closure
Open
Lubricant Material
Oil
Static Radial Load Capacity
20,840 lbf
System of Measurement
Inch
Full Complement
Yes
Minimum Temperature
-22 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
SUJ 2
Roller Material Grade
SUJ 2
Bearing Industry Number
2016
Industry Number
2016

Description

Needle Roller Bearing, Bearing Industry Number 2016, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE9, Compatible Ring Manufacturer Part Number IR-1616, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1 in

Ratings & reviews