Shop KOYO

Needle Roller Brg, 2416, 1 1/2in Bore, Open

  • Mfr # B-2416

  • Zoro # G901800041


product price: 
$
15.75
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875 in
Outside Dia. (mm)
47.625 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2416
Zoro #
G901800041
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875 in
Outside Dia. (mm)
47.625 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Outside Diameter
1 7/8 in
Bore Diameter
1 1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
23,380 lb
Static Load Capacity (N)
104,000 N
Dynamic Load Capacity (Lb.)
11,170 lb
Dynamic Load Capacity (N)
49,700 N
Number of Rows
One
Full Complement
Yes
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IR-1916
Ring Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
23,380 lbf
Bearing Industry Number
2416
Lubricant Material
Oil
Closure
Open
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Not Applicale
Maximum Speed
4,300 RPM
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
11,170 lbf
Roller Material Grade
SUJ 2
Bearing Design
B
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Industry Number
2416

Description

Needle Roller Bearing, Bearing Industry Number 2416, Bearing Design B, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.