Shop KOYO

Needle Roller Brg, 3016, 1 7/8in Bore, Open

  • Mfr # B-3016

  • Zoro # G601800044


product price: 
$
26.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.875 in
Bore Dia. (mm)
47.625 mm
Outside Dia. (In.)
2.25 in
Outside Dia. (mm)
57.15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-3016
Zoro #
G601800044
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
29,200 lb
Static Load Capacity (N)
13,000 N
Dynamic Load Capacity (Lb.)
12,600 lb
Dynamic Load Capacity (N)
56,000 N
Number of Rows
One
Closure
Open
Full Complement
Yes
Lubrication Openings
Not Applicale
Standards
ANSI/ABMA 18.2, ASTM F2162
Roller Material
Alloy Steel
Lubricant Material
Oil
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
12,600 lbf
Bearing Design
B
Bearing Industry Number
3016
Maximum Speed
3,500 RPM
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Static Radial Load Capacity
29,200 lbf
Ring Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Industry Number
3016

Description

Needle Roller Bearing, Bearing Industry Number 3016, Bearing Design B, Bore Diameter 1 7/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/4 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews