Shop KOYO

Needle Roller Brg, 3216, 2in Bore, Open

  • Mfr # B-3216

  • Zoro # G801800073


product price: 
$
25.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
2 in
Bore Dia. (mm)
50.8 mm
Outside Dia. (In.)
2.375 in
Outside Dia. (mm)
60.325 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-3216
Zoro #
G801800073
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
57,400 N
Static Load Capacity (N)
138,000 N
Dynamic Load Capacity (Lb.)
12,900 lb
Static Load Capacity (Lb.)
31,000 lb
Number of Rows
One
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
248 Degrees F
Bearing Industry Number
3216
Roller Material Grade
SUJ 2
Bearing Design
B
Standards
ANSI/ABMA 18.2, ASTM F2162
System of Measurement
Inch
Minimum Temperature
-22 Degrees F
Static Radial Load Capacity
31,000 lbf
Closure
Open
Full Complement
Yes
Lubrication Openings
Not Applicale
Ring Material Grade
SUJ 2
Lubricant Material
Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
12,930 lbf
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Speed
3,300 RPM
Industry Number
3216

Description

Needle Roller Bearing, Bearing Industry Number 3216, Bearing Design B, Bore Diameter 2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 3/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews