Shop KOYO

Needle Roller Brg, 1616, 1in Bore, Open

  • Mfr # J-1616

  • Zoro # G801800240


product price: 
$
9.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-1616
Zoro #
G801800240
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Static Load Capacity (N)
43,410 N
Max. RPM
13,000 RPM
Dynamic Load Capacity (Lb.)
5,610 lb
Dynamic Load Capacity (N)
24,950 N
Static Load Capacity (Lb.)
9,760 lb
Number of Rows
One
Cage Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Maximum Speed
13,000 RPM Oil, 8,400 RPM Grease
Roller Material
Alloy Steel
Roller Material Grade
SUJ 2
Static Radial Load Capacity
9,760 lbf
Lubrication Openings
Not Applicale
Bearing Design
J
Bearing Industry Number
1616
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
5,610 lbf
Compatible Ring Manufacturer Part Number
IR-1216
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material Grade
SUJ 2
Closure
Open
Minimum Temperature
-22 Degrees F
System of Measurement
Inch
Lubricant Material
Grease, Oil
Full Complement
No
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Industry Number
1616

Description

Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design J, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 1 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.