Shop KOYO

Needle Roll Brg, 20161, 1 1/4in Bore, Open

  • Mfr # M-20161

  • Zoro # G301800283


product price: 
$
28.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-20161
Zoro #
G301800283
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Bore Diameter
1 1/4 in
Outside Diameter
1 5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
20,840 lb
Dynamic Load Capacity (N)
38,200 N
Dynamic Load Capacity (Lb.)
8,590 lb
Static Load Capacity (N)
92,700 N
Number of Rows
One
Standards
ANSI/ABMA 18.2, ASTM F2162
Static Radial Load Capacity
19,470 lbf
Bearing Industry Number
20161
Closure
Open
Maximum Speed
3,500 RPM
Roller Material Grade
SUJ 2
Maximum Temperature
250 Degrees F
Ring Material Grade
SUJ 2
Compatible Ring Manufacturer Part Number
IR-1616
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Minimum Temperature
-4 Degrees F
Bearing Design
M-1
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
System of Measurement
Inch
Dynamic Radial Load Capacity
10,100 lbf
Full Complement
Yes
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
Industry Number
20161

Description

Needle Roller Bearing, Bearing Industry Number 20161, Bearing Design M-1, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE9, Compatible Ring Manufacturer Part Number IR-1616, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.