Shop KOYO

Needle Roll Brg, 24161, 1 1/2in Bore, Open

  • Mfr # M-24161

  • Zoro # G101800292


product price: 
$
23.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875 in
Outside Dia. (mm)
47.625 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-24161
Zoro #
G101800292
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
49,700 N
Static Load Capacity (Lb.)
23,380 lb
Dynamic Load Capacity (Lb.)
11,170 lb
Static Load Capacity (N)
104,000 N
Number of Rows
One
Lubricant Material
Grease, Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubrication Openings
Not Applicale
Closure
Open
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-1916
Bearing Design
M-1
Static Radial Load Capacity
23,380 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Minimum Temperature
-4 Degrees F
Maximum Temperature
250 Degrees F
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
24161
Ring Material
Alloy Steel
Ring Material Grade
SUJ 2
Maximum Speed
4,300 RPM
System of Measurement
Inch
Roller Material Grade
SUJ 2
Full Complement
Yes
Dynamic Radial Load Capacity
11,170 lbf
Industry Number
24161

Description

Needle Roller Bearing, Bearing Industry Number 24161, Bearing Design M-1, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in

Ratings & reviews