Shop KOYO

Needle Roller Brg, 2824, 1 3/4in Bore, Open

  • Mfr # B-2824

  • Zoro # G001800088


product price: 
$
23.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.75 in
Bore Dia. (mm)
44.45 mm
Outside Dia. (In.)
2.125 in
Outside Dia. (mm)
53.975 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-2824
Zoro #
G001800088
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
199,000 N
Static Load Capacity (Lb.)
44,800 lb
Dynamic Load Capacity (N)
78,700 N
Dynamic Load Capacity (Lb.)
17,700 lb
Number of Rows
One
Ring Material
Alloy Steel
Bearing Industry Number
2824
Maximum Speed
3,700 RPM
Compatible Ring Manufacturer Part Number
IR-2324
Static Radial Load Capacity
44,800 lbf
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Not Applicale
Full Complement
Yes
System of Measurement
Inch
Roller Material Grade
SUJ 2
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
17,700 lbf
Lubricant Material
Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Design
B
Closure
Open
Industry Number
2824

Description

Needle Roller Bearing, Bearing Industry Number 2824, Bearing Design B, Bore Diameter 1 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-2324, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,700 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 1.5 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.