Shop KOYO

Needle Roller Brg, 3228, 2in Bore, Open

  • Mfr # B-3228

  • Zoro # G801800066


product price: 
$
52.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
2 in
Bore Dia. (mm)
50.8 mm
Outside Dia. (In.)
2.375 in
Outside Dia. (mm)
60.325 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-3228
Zoro #
G801800066
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Bore Dia. (mm)
50.8 mm
Outside Dia. (In.)
2.375 in
Outside Dia. (mm)
60.325 mm
Width (In.)
1.75 in
Width (mm)
44.45 mm
Overall Width
1.75 in
Bore Diameter
2 in
Outside Diameter
2 3/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
273,000 N
Dynamic Load Capacity (Lb.)
21,900 lb
Dynamic Load Capacity (N)
97,400 N
Static Load Capacity (Lb.)
61,300 lb
Number of Rows
One
Closure
Open
Ring Material Grade
SUJ 2
Ring Material
Alloy Steel
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Bearing Industry Number
3228
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubricant Material
Oil
Full Complement
Yes
Static Radial Load Capacity
61,150 lbf
Roller Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Maximum Speed
3,300 RPM
Needle Bearing Type
Drawn Cup Needle Roller Bearing
System of Measurement
Inch
Standards
ANSI/ABMA 18.2, ASTM F2162
Roller Material
Alloy Steel
Bearing Design
B
Dynamic Radial Load Capacity
21,940 lbf
Industry Number
3228

Description

Needle Roller Bearing, Bearing Industry Number 3228, Bearing Design B, Bore Diameter 2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 3/8 in, Overall Width 1.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.