Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Taper 4-6'' 101.7-152.4

  • Mfr # HM807040

  • Zoro # G509154416


product price: $60.85
/ea

Key Features

Outside Dia. (In.)
3-1/2 in
Bearing Width (In.)
1-7/16 in
Cage Material
Steel
Temp. Range (F)
-20 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
HM807040
Zoro #
G509154416
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
3-1/2 in
Bearing Width (In.)
1-7/16 in

Details

Cage Material
Steel
Temp. Range (F)
-20 to 248°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.