RlrThrustBrgWshr, 11/16", 1/4", 1/32", 411
- Mfr # TRA-411
- Zoro # G601800327
product price:Â
$
1.15
/ea
Key Features
Inside Dia. (In.)
0.25 in
Inside Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.688 in
Outside Dia. (mm)
17.47 mm
Thickness (In.)
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRA-411
- Zoro #
- G601800327
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- 52100 Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- Lubrication Type
- Lubrication Required
- For Thrust Bearing Type
- Needle Roller
- Washer Material Grade
- AISI 52100
- Washer Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Standards
- ANSI/ABMA 21.2
- Series
- TRA, TWA
- Compatible Bearing
- 411
- Self Lubricating Bearing
- No
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
Dimensions
- Inside Dia. (In.)
- 0.25 in
- Inside Dia. (mm)
- 6.35 mm
- Outside Dia. (In.)
- 0.688 in
- Outside Dia. (mm)
- 17.47 mm
- Thickness (In.)
- 0.03 in
- Thickness (mm)
- 0.76 mm
- Thickness
- 1/32 in
- Nominal Inside Dia.
- 1/4 in
- Nominal Outside Dia.
- 11/16 in
- Washer Thickness
- 1/32 in
- Bore Diameter
- 1/4 in
- Outside Diameter
- 11/16 in
Description
Roller Thrust Bearing Washer, Bore Diameter 1/4 in, Compatible Bearing 411, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 11/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.