RlrThrustBrgWshr, 2-1/16", 1-3/8", 1/32"
- Mfr # TRA-2233
- Zoro # G401800312
product price:Â
$
1.89
/ea
Key Features
Inside Dia. (In.)
1.375 in
Inside Dia. (mm)
34.92 mm
Outside Dia. (In.)
2.062 in
Outside Dia. (mm)
52.37 mm
Thickness (In.)
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRA-2233
- Zoro #
- G401800312
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- 52100 Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- Compatible Bearing
- 2233
- Maximum Temperature
- 248 Degrees F
- Lubrication Type
- Lubrication Required
- Series
- TRA, TWA
- Washer Material
- Alloy Steel
- Self Lubricating Bearing
- No
- Standards
- ANSI/ABMA 21.2
- Washer Material Grade
- AISI 52100
- Minimum Temperature
- -22 Degrees F
- For Thrust Bearing Type
- Needle Roller
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Dimensions
- Inside Dia. (In.)
- 1.375 in
- Inside Dia. (mm)
- 34.92 mm
- Outside Dia. (In.)
- 2.062 in
- Outside Dia. (mm)
- 52.37 mm
- Thickness (In.)
- 0.03 in
- Thickness (mm)
- 0.76 mm
- Nominal Inside Dia.
- 1 3/8 in
- Thickness
- 1/32 in
- Nominal Outside Dia.
- 2 1/16 in
- Outside Diameter
- 2 1/16 in
- Washer Thickness
- 1/32 in
- Bore Diameter
- 1 3/8 in
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/8 in, Compatible Bearing 2233, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.