Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Ball Bearing, 15mm Bore

  • Mfr # 2101054616

  • Zoro # G2070708


product price: $35.55
/ea

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
15mm
Outside Dia.
42mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101054616
Zoro #
G2070708
UPC #
60579000154
Country of Origin
Spain

Dimensions

Bore Dia.
15mm
Outside Dia.
42mm
Width
13mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-22 Degrees F to +248 Degrees F
Lubrication
Light Oil Preservative
Industry Number
1302
Max. RPM
9500

Description

Self Aligning Ball Bearing, 15mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.