Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical, Dbl Row, 95mm Bore, 45mm W

  • Mfr # 2101056848

  • Zoro # G2070568


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.7402
Bore Dia. (mm)
95
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101056848
Zoro #
G2070568
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
3.7402
Bore Dia. (mm)
95
Outside Dia. (In.)
7.874
Outside Dia. (mm)
200
Width (In.)
1.7717
Width (mm)
45

Details

Type
Straight Bore
Cage Material
Polyamide
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Series
2100
Temp. Range (F)
-22 to 248

Description

Spherical, Dbl Row, 95mm Bore, 45mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.