
Spherical Roller Bearing
Mfr # 23232R W33 C3 FY
Zoro # G510677225
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
290 mm
Width (mm)
104 mm
Cage Material
Machined Brass
Lubrication
Light Oil Preservative
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
23232R W33 C3 FY
Zoro #
G510677225
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia. (mm)
290 mm
Width (mm)
104 mm
Details
Cage Material
Machined Brass
Lubrication
Light Oil Preservative
Bearing Material
Steel
Temp. Range
-40 to 212°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.