Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, 100mm Bore, 150mm OD

  • Mfr # 2101061581

  • Zoro # G2069411


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.94
Agency Compliance
ABMA
Cage Material
Steel
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101061581
Zoro #
G2069411
UPC #
60579002140
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3.94

Details

Item
Tapered Roller Bearing
Agency Compliance
ABMA
Cage Material
Steel
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
100

Description

Tapered Roller, 100mm Bore, 150mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.