Tapered Roller, 1.1875inBore, 0.8438inW
Mfr # 2101083831
Zoro # G2066060
product price: $15.59
/eaKey Features
Bore Dia. (In.)
1.1875
Bore (mm)
30.162499999999998
Type
Inch Series
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083831
Zoro #
G2066060
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.1875
Details
Item
Tapered Roller Bearing Cone
Bore (mm)
30.162499999999998
Type
Inch Series
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Description
Tapered Roller,1.1875inBore,0.8438inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.