Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, 1.3125inBore, 2.6875inOD

  • Mfr # 2101083905

  • Zoro # G2065625


product price: $26.25
/ea

Key Features

Bore Dia. (In.)
1.3125
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Bore (mm)
33.337499999999999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101083905
Zoro #
G2065625
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.3125

Details

Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Bore (mm)
33.337499999999999
Cage Material
Steel
Temp. Range (F)
-20 to 250

Description

Tapered Roller,1.3125inBore,2.6875inOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.