Tapered Roller, 2.8125inBore, 1.625inW
Mfr # H414249
Zoro # G2066219
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
2.8125
Cage Material
Steel
Bore (mm)
71.4375
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H414249
Zoro #
G2066219
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
2.8125
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore (mm)
71.4375
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA
Type
Inch Series
Lubrication
Light Oil Preservative
Description
Tapered Roller Bearing Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.