Zoro Homepage

Tapered Roller, 35mm Bore, 24.25mm W

  • Mfr # 2101083875

  • Zoro # G2065780


product price: $26.35
/ea

Key Features

Bore Dia. (In.)
1.38
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Bore (mm)
35
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101083875
Zoro #
G2065780
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.38

Details

Item
Tapered Roller Bearing
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Bore (mm)
35
Cage Material
Steel
Temp. Range (F)
-20 to 250

Description

Tapered Roller, 35mm Bore, 24.25mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.