Zoro Homepage

Tapered Roller, 40mm Bore, 68mm OD

  • Mfr # 2101083874

  • Zoro # G2065799


product price: $18.95
/ea

Key Features

Bore Dia. (In.)
1.57
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101083874
Zoro #
G2065799
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.57

Details

Item
Tapered Roller Bearing
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Bore (mm)
40

Description

Tapered Roller, 40mm Bore, 68mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.