Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, 4.25inBore, 1.4375inW

  • Mfr # 2101066942

  • Zoro # G2068361


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
4.25
Cage Material
Steel
Agency Compliance
ABMA
Type
Inch Series
Bore (mm)
107.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101066942
Zoro #
G2068361
UPC #
60579004029
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
4.25

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Agency Compliance
ABMA
Type
Inch Series
Bore (mm)
107.95
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative

Description

Tapered Roller, 4.25inBore,1.4375inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.