Tapered Roller, 50mm Bore, 24.75mm W
Mfr # 2101062011
Zoro # G2069396
product price: $38.39
/eaKey Features
Bore Dia. (In.)
1.97
Temp. Range (F)
-20 to 250
Bore (mm)
50
Cage Material
Steel
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101062011
Zoro #
G2069396
UPC #
60579035788
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.97
Details
Item
Tapered Roller Bearing
Temp. Range (F)
-20 to 250
Bore (mm)
50
Cage Material
Steel
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Tapered Roller, 50mm Bore, 24.75mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.