Tapered Roller, 55mm Bore, 90mm OD
Mfr # 2101083045
Zoro # G2066130
product price: $37.99
/eaKey Features
Bore Dia. (In.)
2.17
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Bore (mm)
55
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083045
Zoro #
G2066130
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
2.17
Details
Item
Tapered Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Bore (mm)
55
Cage Material
Steel
Lubrication
Light Oil Preservative
Description
Tapered Roller, 55mm Bore, 90mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.