Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, 60mm Bore, 23.75mm W

  • Mfr # 30212JR

  • Zoro # G2069685


product price: $48.95
/ea

Key Features

Bore Dia. (In.)
2.36
Agency Compliance
ABMA
Cage Material
Steel
Bore (mm)
60
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30212JR
Zoro #
G2069685
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.36

Details

Item
Tapered Roller Bearing Cup
Agency Compliance
ABMA
Cage Material
Steel
Bore (mm)
60
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250

Description

Tapered Roller Bearing Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.