Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, 75mm Bore, 25mm W

  • Mfr # 2101061531

  • Zoro # G2069466


product price: $67.35
/ea

Key Features

Bore Dia. (In.)
2.95
Bore (mm)
75
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101061531
Zoro #
G2069466
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.95

Details

Item
Tapered Roller Bearing Cup
Bore (mm)
75
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Cage Material
Steel

Description

Tapered Roller, 75mm Bore, 25mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.