Tapered Roller, 90mm Bore, 140mm OD, Bore Dia. (In.): 3.54
Mfr # 2101061555
Zoro # G2069439
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
3.54
Cage Material
Steel
Bore (mm)
90
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101061555
Zoro #
G2069439
UPC #
60579002134
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
3.54
Details
Item
Tapered Roller Bearing
Cage Material
Steel
Bore (mm)
90
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Description
Tapered Roller, 90mm Bore, 140mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.