Tapered Roller, Cone, 0.75inBore, 0.655inW
Mfr # 2101083892
Zoro # G2065659
product price: $9.25
/eaKey Features
Bore Dia. (In.)
0.75
Type
Inch Series
Cage Material
Steel
Bore (mm)
19.049
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083892
Zoro #
G2065659
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
0.75
Details
Item
Tapered Roller Bearing Cone
Type
Inch Series
Cage Material
Steel
Bore (mm)
19.049
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Description
Tapered Roller,Cone, 0.75inBore,0.655inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.