Tapered Roller, Cone, 0.875inBore, 0.794inW
Mfr # 2101083837
Zoro # G2066018
product price: $24.15
/eaKey Features
Bore Dia. (In.)
0.875
Bore (mm)
22.225000000000001
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083837
Zoro #
G2066018
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
0.875
Details
Item
Tapered Roller Bearing Cone
Bore (mm)
22.225000000000001
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Cage Material
Steel
Type
Inch Series
Description
Tapered Roller,Cone,0.875inBore,0.794inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.