Tapered Roller, Cone, 1.25inBore, 0.8125inW
Mfr # 2101083846
Zoro # G2065966
product price: $18.15
/eaKey Features
Bore Dia. (In.)
1.25
Lubrication
Light Oil Preservative
Cage Material
Steel
Type
Inch Series
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083846
Zoro #
G2065966
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.25
Details
Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Cage Material
Steel
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Bore (mm)
31.75
Description
Tapered Roller,Cone,1.25inBore,0.8125inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.