Zoro Homepage

Tapered Roller, Cone, 1.375inBore, 1.052inW

  • Mfr # 2101083840

  • Zoro # G2065990


product price: $30.45
/ea

Key Features

Bore Dia. (In.)
1.375
Lubrication
Light Oil Preservative
Bore (mm)
34.924999999999997
Cage Material
Steel
Agency Compliance
ABMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101083840
Zoro #
G2065990
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.375

Details

Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Bore (mm)
34.924999999999997
Cage Material
Steel
Agency Compliance
ABMA
Type
Inch Series
Temp. Range (F)
-20 to 250

Description

Tapered Roller,Cone,1.375inBore,1.052inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.