Tapered Roller, Cone, 1.375inBore, 1.125inW
Mfr # 2101061389
Zoro # G2069536
product price: $25.59
/eaKey Features
Bore Dia. (In.)
1.375
Agency Compliance
ABMA
Bore (mm)
34.924999999999997
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101061389
Zoro #
G2069536
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.375
Details
Item
Tapered Roller Bearing Cone
Agency Compliance
ABMA
Bore (mm)
34.924999999999997
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Type
Inch Series
Cage Material
Steel
Description
Tapered Roller,Cone,1.375inBore,1.125inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.