Zoro Homepage

Tapered Roller, Cone, 1.5inBore, 1.01inW

  • Mfr # 2101083864

  • Zoro # G2065878


product price: $20.99
/ea

Key Features

Bore Dia. (In.)
1.5
Lubrication
Light Oil Preservative
Bore (mm)
38.1
Cage Material
Steel
Agency Compliance
ABMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101083864
Zoro #
G2065878
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.5

Details

Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Bore (mm)
38.1
Cage Material
Steel
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Type
Inch Series

Description

Tapered Roller,Cone,1.5inBore,1.01inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.