Zoro Homepage

Tapered Roller, Cone, 1.7812inBore, 0.78inW

  • Mfr # 2101083889

  • Zoro # G2065677


product price: $15.75
/ea

Key Features

Bore Dia. (In.)
1.7812
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Type
Inch Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101083889
Zoro #
G2065677
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.7812

Details

Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
45.24

Description

Tapered Roller,Cone,1.7812inBore,0.78inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.