Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, Cone, 1.875inBore, 0.875inW

  • Mfr # 2101063063

  • Zoro # G2069116


product price: $35.55
/ea

Key Features

Bore Dia. (In.)
1.875
Bore (mm)
47.625
Cage Material
Steel
Type
Inch Series
Temp. Range (F)
-20 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101063063
Zoro #
G2069116
UPC #
60579002440
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.875

Details

Item
Tapered Roller Bearing Cone
Bore (mm)
47.625
Cage Material
Steel
Type
Inch Series
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Tapered Roller,Cone,1.875inBore,0.875inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.