Tapered Roller, Cone, 1.875inBore, 1inW
Mfr # 2101086900
Zoro # G2064907
product price: $30.69
/eaKey Features
Bore Dia. (In.)
1.875
Bore (mm)
47.625
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101086900
Zoro #
G2064907
UPC #
60579035899
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.875
Details
Item
Tapered Roller Bearing Cone
Bore (mm)
47.625
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Type
Inch Series
Temp. Range (F)
-20 to 250
Cage Material
Steel
Description
Tapered Roller, Cone, 1.875inBore, 1inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.