Tapered Roller, Cone, 2.25inBore, 1.2188inW
Mfr # 2101064486
Zoro # G2068790
product price: $41.45
/eaKey Features
Bore Dia. (In.)
2.250
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Cage Material
Steel
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101064486
Zoro #
G2068790
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
2.250
Details
Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Cage Material
Steel
Type
Inch Series
Bore (mm)
57.15
Agency Compliance
ABMA
Description
Tapered Roller,Cone,2.25inBore,1.2188inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.