Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, Cone, 2.265inBore, 0.864inW

  • Mfr # 2101063234

  • Zoro # G2069019


product price: $32.99
/ea

Key Features

Bore Dia. (In.)
2.265
Lubrication
Light Oil Preservative
Cage Material
Steel
Type
Inch Series
Bore (mm)
57.530999999999999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101063234
Zoro #
G2069019
UPC #
60579002532
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.265

Details

Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Cage Material
Steel
Type
Inch Series
Bore (mm)
57.530999999999999
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA

Description

Tapered Roller,Cone,2.265inBore,0.864inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.