Zoro Homepage

Tapered Roller, Cone, 2.625in Bore, Cage Material: Steel

  • Mfr # 2101063356

  • Zoro # G2068897


product price: $32.49
/ea

Key Features

Bore Dia. (In.)
2.625"
Bearing Width (In.)
1.183"
Bore (mm)
66.674999999999997
Agency Compliance
ABMA
Type
Inch Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101063356
Zoro #
G2068897
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.625"
Bearing Width (In.)
1.183"

Details

Item
Tapered Roller Bearing Cone
Bore (mm)
66.674999999999997
Agency Compliance
ABMA
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to +248° F
Cage Material
Steel

Description

Tapered Roller, Cone, 2.625in Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.