Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643
Zoro #
G2067725
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
2.75
Details
Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Type
Inch Series
Bore (mm)
69.849999999999994
Cage Material
Steel
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Description
Tapered Roller,Cone,2.75inBore,1.625inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.