Tapered Roller, Cone, 2.875inBore, 1.424inW
Mfr # 567
Zoro # G2068337
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
2.875
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
73.025000000000006
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
567
Zoro #
G2068337
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
2.875
Details
Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
73.025000000000006
Agency Compliance
ABMA
Type
Inch Series
Cage Material
Steel
Description
Tapered Roller Bearing Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.