Tapered Roller, Cone, 2.875inBore, 1inW
Mfr # 2101060462
Zoro # G2069755
product price: $42.75
/eaKey Features
Bore Dia. (In.)
2.875"
Bearing Width (In.)
1"
Cage Material
Steel
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101060462
Zoro #
G2069755
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
2.875"
Bearing Width (In.)
1"
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Bore (mm)
73.025000000000006
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Description
Tapered Roller, Cone, 2.875inBore, 1inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.