Tapered Roller, Cone, 3.25inBore, 1.3125inW
Mfr # 2101064585
Zoro # G2068720
product price: $54.99
/eaKey Features
Bore Dia. (In.)
3.25"
Bearing Width (In.)
1.3125"
Bore (mm)
82.55
Lubrication
Light Oil Preservative
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101064585
Zoro #
G2068720
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
3.25"
Bearing Width (In.)
1.3125"
Details
Item
Tapered Roller Bearing Cone
Bore (mm)
82.55
Lubrication
Light Oil Preservative
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Cage Material
Steel
Description
Tapered Roller,Cone,3.25inBore,1.3125inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.