Zoro Homepage

Tapered Roller, Cone, 3.8125in. Bore

  • Mfr # 2101064366

  • Zoro # G2068845


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.8125
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Type
Inch Series
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101064366
Zoro #
G2068845
UPC #
00053893286037
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3.8125

Details

Item
Tapered Roller Bearing Cone
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Type
Inch Series
Cage Material
Steel
Bore (mm)
96.837500000000006
Temp. Range (F)
-20 to 250

Description

Tapered Roller, Cone, 3.8125in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.