Tapered Roller, Cone, 3inBore, 1.4212inW
Mfr # 2101066983
Zoro # G2068319
product price: $72.55
/eaKey Features
Bore Dia. (In.)
3
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101066983
Zoro #
G2068319
UPC #
60579004059
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
3
Details
Item
Tapered Roller Bearing Cone
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Cage Material
Steel
Temp. Range (F)
-20 to 250
Bore (mm)
76.2
Description
Tapered Roller,Cone, 3inBore,1.4212inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.