Tapered Roller, Cone, 4inBore, 1.4219inW
Mfr # 2101066357
Zoro # G2068571
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
4
Agency Compliance
ABMA
Bore (mm)
101.6
Temp. Range (F)
-20 to 250
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101066357
Zoro #
G2068571
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
4
Details
Item
Tapered Roller Bearing Cone
Agency Compliance
ABMA
Bore (mm)
101.6
Temp. Range (F)
-20 to 250
Type
Inch Series
Lubrication
Light Oil Preservative
Cage Material
Steel
Description
Tapered Roller,Cone, 4inBore,1.4219inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.