Zoro Homepage

Tapered Roller, Cone, 55mm Bore, 23mm W

  • Mfr # 2101085156

  • Zoro # G2065336


product price: $27.89
/ea

Key Features

Bore Dia. (In.)
2.17
Bearing Width (In.)
0.9"
Agency Compliance
ABMA
Cage Material
Steel
Temp. Range (F)
-20 to +248° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085156
Zoro #
G2065336
UPC #
60579013083
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.17
Bearing Width (In.)
0.9"

Details

Item
Tapered Roller Bearing Cone
Agency Compliance
ABMA
Cage Material
Steel
Temp. Range (F)
-20 to +248° F
Type
Inch Series
Bore (mm)
55mm
Lubrication
Light Oil Preservative

Description

Tapered Roller, Cone, 55mm Bore, 23mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.