Tapered Roller, Cone, 6.5inBore, 1.5625inW
Mfr # 2101064546
Zoro # G2068757
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
6.5
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101064546
Zoro #
G2068757
UPC #
60579003331
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
6.5
Details
Item
Tapered Roller Bearing Cone
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Type
Inch Series
Cage Material
Steel
Bore (mm)
165.1
Description
Tapered Roller,Cone, 6.5inBore,1.5625inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.